Beli conductive copper tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Tape Copper Foil Conductive (Isolasi Tembaga)atribut:
- Material: Base material/heat processed copper, Adhesive/acrylic pressure-sensitive conductive tape
- Flame retardant: UL510 accepted products
- Electrical Resistance Value (ohm): 0.0005
- Thickness (mm): 0.074
- Application: for inside coating, adhesion weather strip of EMI shield rooms electric housing, etc.
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- MERCK Foil Copper (Lembaran Tembaga)atribut:
- Packaging: Crates/Boxes Fiber
- Quantity/Pack (g): 250
- CAS number: 7440-50-8
- EC number: 231-159-6
- Hill Formula: cu
- Molar Mass (g/mol): 63.55
- HS Code: 7410 11 00
- Label Types: Warning Product
- Quality Level: MQ300
- MKP Plastik Shrink 1kgatribut:
- Capacity (kg): 1
- Color: Transparent
- AS ONE Tape Copper Foil (Isolasi Tembaga)atribut:
- Adhesive: Acrylic Adhesive (metal powder mixing)
- Adhesive Force (180 ° Peel to SUS) (N/mm): 10/25
- Contact Resistance (ohm/mm/N): 0.003/25/19.6
- Flame retardant: UL 510 FR
- Thickness (µm): 95
- 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Deskripsi:This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.atribut:
- UNSPSC: 31201521
- Imperial Tape Length (ft): 18
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foil
- Tape Type: Foil
- Voltage Rating (V): 600 V
- TERAOKA Copper Foil Adhesive TapeDeskripsi:Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformersatribut:
- Adhesive Strength (N/10mm): 3.92
- Type: For electronic equipment
- Tape Thickness (mm): 0.07
- Adhesive Strength (N/25mm[gf]): 9.81 [1000]
- Substrate ThickNess (mm): 0.035
- Adhesive: Acrylic
- Base Material: Electrolytic copper foil
- Characteristic: Flame retardance
- Gloss: Yes
- Main Uses: For electric and electronic
- Tape Length (m): 20
- Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
- 3M Conductive Copper Foil Tape CU-18C Sheet Type (Lakban Konduktif Antistatik)Deskripsi:High conductivity in the thickness direction and surface direction Excellent shielding effect due to low contact resistance and conductivity of metal foil High cohesive strength Adhesive does not peel off under general usage conditionsA. For grounding electronic components B. Electromagnetic wave shielding measures for various electronic devices C. Antistatic and static electricity removal for electronic devices*Processing source: 3M special processing storeatribut:
- Adhesive: Acrylic (conductive particle dispersion)
- Adhesive Strength (N/10mm): 3.2
- Adhesive Thickness (mm): 0.04 (silver)
- Base Material: Electrolytic copper foil (nominal thickness, 18um)
- Dimensions, Width x Length (mm): 200x300
- Feature: Conductivity
- Main application: For electric and electronic
- Release Liner: Silicone treated paper
- Size: A4
- Tape Width (mm): 200
- 3M Conductive Single-sided Tin-plated Copper Foil TapeDeskripsi:High conductivity can be obtained in the thickness direction and surface direction. Prevents corrosion and oxidation. Soldering is possible. Strengthen electromagnetic shielding and grounding (earth) in areas where metal corrosion and oxidation are a concern. In places where you dont want the copper color to stand out.atribut:
- Material: Base material: Tin-plated copper foil, Adhesive: Acrylic conductive
- Standard: UL standard compliant (File E59505)
- Length (mm): 257
- Width (mm): 182
- Thickness (mm): 0.07
- Tensile Strength (N/10mm): 44
- Adhesive Strength (N/10mm): 3.8
- Color: Silver
- Feature: Conductivity
- Adhesive Strength (N/mm): 3.8/10
- TRUSCO Number: 479-9186
- Tape Length (m): 0.257
- Non Brand M4280 Foil Roll CopperDeskripsi:Grade 110 copper foil is thin, flexible, easy to cut, and highly conductive. It resists corrosion and is easy to solder for applications that require electrical and thermal conductivity. Grade 110 is also known as electrolytic tough pitch (ETP) copper.
- 3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif)atribut:
- Main application: Electromagnetic wave shield, strengthening of grounding (earth), grounding of PC unit and flat cable
- 3M Conductive Single-Sided Copper Foil Tape (Pita Tembaga Konduktif)Deskripsi:High conductivity can be obtained in the thickness direction and surface direction. Since it is a highly adhesive type, it can be attached to narrow areas. Has excellent heat aging characteristics. Soldering is possible.atribut:
- Adhesive: Acrylic conductive
- Adhesive Strength (N/mm): 4.5/10
- Adhesive Thickness (mm): 0.07 (Cooper Color)
- Base Material: Copper foil
- Color: Brown
- Feature: Conductivity
- Length (mm): 257
- Release Liner: Silicone treated paper
- Size: B5
- Standard: UL standard compliant (File E59505)
- TRUSCO Number: 479-9658
- Tape Length (m): 0.257
- Tensile Strength (N/10mm): 55
- Tensile Strength (N/mm): 55/10
- Thickness (mm): 0.07
- Width (mm): 182
- ESCO Copper SheetDeskripsi:Has excellent electrical and thermal ductility. Good weldability, corrosion resistance, and weather resistance.For electrical machineryatribut:
- Material: Tough pitch copper (C1100)
- Length (mm): 300
- Width (mm): 300
- Thickness (mm): 1
- 3M Conductive Single-Sided Tin-Plated Copper Foil Embossed Tape (Pita Tembaga Konduktif)Deskripsi:- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)atribut:
- Adhesive Strength (N/mm): 3.8/10
- Tensile Strength (N/mm): 35/10
- Color: Silver
- Width (mm): 182
- Thickness (mm): 0.07
- Length (mm): 257
- Adhesive: Acrylic conductive
- Base Material: Tin-plated embossed copper foil
- Furukawa Battery Aki Kering (Maintenance Free)Deskripsi:· Mencegah masuknya debu.atribut:
- Voltage (V): 12
- Non Brand Straight Oilless Bushingatribut:
- Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
- Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
- Allowable Maximum Surface Pressure P (N/mm²): 29
- Allowable Maximum Surface Pressure P (kgf/cm²): 296
- Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
- Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
- Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
- Shape: Straight type
- Tolerance L (mm): -0.1 to 0.3
Daftar Harga conductive copper tape Terbaru October 2026
| AS ONE Tape Copper Foil Conductive (Isolasi Tembaga) | Rp7.599.900 |
| BOSCH Heat Gun | Rp1.499.900 |
| MERCK Foil Copper (Lembaran Tembaga) | Rp3.799.900 |
| MKP Plastik Shrink 1kg | Rp64.900 |
| AS ONE Tape Copper Foil (Isolasi Tembaga) | Rp629.900 |
| 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel) | Rp239.900 |
| TERAOKA Copper Foil Adhesive Tape | Rp149.900 |
| 3M Conductive Copper Foil Tape CU-18C Sheet Type (Lakban Konduktif Antistatik) | Rp339.900 |
| AS ONE Copper Foil | Rp1.099.900 |
| 3M Conductive Single-sided Tin-plated Copper Foil Tape | Rp489.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/g2P108027578-1.jpg)

/jbP104751695-2.jpg)

/b6P108030402-1.jpg)
/8hP109358305-11.jpg)

/jwP114860716-1.jpg)



/q9P111403945-1.jpg)
/llP109135777-1.jpg)

/hqP103627638-1.jpg)
/q3P103634939-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)